- 1-7/8" (48mm) wide brass body provides resistance to the elements
- 15/16" (24mm) tall, 9/32" (7mm) hardened steel shackle
- Non-Rekeyable, 5-pin tumbler cylinder provides pick resistance
- Well & Septic Covers
- Waste Management Equipment
- Cabinets
- Fences
Weights & Dimensions
| Width | 1-7/8 in |
| Shackle Diameter | 9/32 in |
| Shackle Inside Height | 15/16 in |
| Shackle Inside Width | 1 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gold |
| Series | 4150 |
| Accessory Type | Lock |
| Shackle Material | Steel |
| Style | 5-Pin Cylinder Padlock |
| Material | Brass |
| Description | Keyed Padlock |
| Package Quantity | 72 |
| Manufacturers Part Number | 4150 |
| Brand | Master Lock |