Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB910819

MPN #: 140DLF

Master Lock® No. 140DLF Solid Body Padlock - Pkg Qty 36

Product Description
Product Features:

  • 1-1/2" (38mm) shackle height for more uses
  • 1-9/16" (40mm) wide solid brass body padlock
  • Hardened steel shackle for superior cut resistance
  • 4-pin cylinder helps prevent picking


Best Used For:

  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Cabinets
  • Tackle Boxes


PRICE
$505.08  Sold in packages of 36 / $14.03 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Weight0.3 lbs
Shackle Diameter1/4 in
Shackle Inside Height1-1/2 in
Shackle Inside Width13/16 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorGold
Series140
Accessory TypeLock
Shackle MaterialHardened Steel
Style4-Pin Cylinder Padlock
MaterialBrass
DescriptionKeyed Padlock
Package Quantity36
Manufacturers Part Number140DLF
BrandMaster Lock