- Prevents pneumatic fitting from being connected to pressurized air source
- Fits virtually all male pneumatic fittings found in manufacturing facilities
- Stainless steel construction for corrosion resistance
- Measures 1-3/8" wide X 7-3/4" X 1/8" thick (3.4cm X 19.6cm X 0.3cm)
- Accepts any Master Lock or American Lock Safety padlock
- Works with lockout hasps for multiple worker lockout
- Replaces obsolete model 465 pneumatic lockout
- Commercial packaging
Master Lock® Pneumatic Lockout, 1-3/8"W X 7-3/4"H X 1/8" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 |
| Width | 1-3/8 in |
| Height | 7-3/4 in |
| Thickness | 1/8 in |
Product Details
| Type | Pneumatic Lockout |
| Color | Silver |
| For Use With | Male Fittings |
| Shackle Material | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Pneumatic Lockout |
| Manufacturers Part Number | S3900 |
| Brand | Master Lock |