Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729896

MPN #: 417

Master Lock® Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417

Product Description
Master Lock® Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417

Features

  • Lockout by multiple workers at each lockout point
  • Keeps equipment inoperative while repairs or adjustments are made
  • Control cannot be turned on until last worker's padlock is removed from hasp
  • Spark resistant aluminum
  • Dimensions are 2" X 4-7/8" (5cm X 12.4cm) with 1-1/2" (3.8cm) inside jaw diameter, holds up to 6 padlocks
PRICE
$13.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shackle Length4-7/8 in
Jaw Diameter1-1/2"
Shackle Width2 in

Product Details

Padlock Capacity6
MaterialAluminum
Number of Compartments1-1/2" Jaw dia.
Package Quantity1
DescriptionLockout Hasp
ColorRed
Manufacturers Part Number417
BrandMaster Lock