Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WUB729934

MPN #: S3068

Master Lock® Seal Tight™ Handle-On Ball Valve Lockout

Product Description
Features

  • Clamps tight on handle stop to prevent handle movement
  • Can be applied to 1/4" to 4" (.6cm x 10.1cm) sized valves
  • Works on insulated pipes and in close quarters
  • Durable aluminum & steel construction defies corrosive environments and temperatures up to 1,000°F (538°C)
  • Works with all Master Lock and American Lock safety padlocks and hasps
  • Lightweight and compact for easy carrying and storage
  • S3068 is available for North America only (includes product labels in English, Spanish, & French)
  • S3068MLP version also available outside North America (includes product labels in Czech, English, European French, European Spanish, Flemish/Dutch, German, Italian, Japanese, Mandarin Chinese, Polish, Portuguese, & Russian)
  • Patent-pending
PRICE
$56.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width2-3/4 in
Height2 in

Product Details

Temperature Range1,000 °F
TypeHandle-On Ball Valve Lockout
MaterialSteel/Aluminum
Package Quantity1
DescriptionBall Valve Lockout
ColorRed
Manufacturers Part NumberS3068
For Use WithSafety Lockout/Tagout, Lockout Tagout, Valve Lockout
BrandMaster Lock