Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729891

MPN #: 480

Master Lock® Rotating Gate Valve Lockout, 1" To 3" Diameter Handles, 480

Product Description
The Master Lock® No. 480 Rotating Gate Valve Lockout Device features a 1-1/16in (30mm) depth and 3/4in (19mm) stem opening for 1in (25mm) to 3in (76mm) diameter valve handles to surround the valve operating handle to protect against accidental valve opening. The unique, patented rotating design allows for easier installation in confined space applications. Tough, lightweight, dielectric Zenex™ Thermoplastic body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels.

Features

  • Rotating Gate Valve Lockout Device
  • Outward/inward rotation allows for easier installation and storage
  • Surrounds the valve operating handle to protect against accidental valve opening
  • Unique patented rotating design allow for easier installation in confined space applications
  • Each size rotates into itself and nests into the next larger size to save space in safety tool boxes
  • Center knockout can be removed for rising stem gate valves
  • Multiple workers can apply their personal safety padlocks
  • Complete with high visibility permanent safety labels (English, French & Spanish) that can be written-on to identify the responsible person
  • Tough, lightweight, dielectric thermoplastic bodies withstand chemicals
  • Fits 1in (25mm) to 3in (76mm) diameter valve handles


PRICE
$23.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in
Rotating Gate Valve Lockout1 in

Product Details

Temperature Range-50 To 350 °F
TypeRotating Gate Valve Lockout
MaterialPlastic
Package Quantity1
DescriptionRotating Gate Valve Lockout
ColorRed
Manufacturers Part Number480
For Use WithLockout Tagout, Valve Lockout
BrandMaster Lock