NMC LOC1 Lockout Tagout Station
|
Questions & Answers (0)
Product Description
Protects personnel from accidents and prevents unwanted equipment operation. Features a white powder coat finished metal cabinet with 2 adjustable shelves and provisions for wall mounting. Safety tips are conveniently located on inside door for frequent reminders of lockout procedures.
Includes:
(6) padlocks
(10) lockout tags with fasteners
(2) lockout hasps
(1) large electrical plug lockout
(1) small electrical plug lockout
(1) large valve lockout
(1) small valve lockout
(1) single pole circuit breaker lockout (breaker requiring recessed hole)
(1) single pole circuit breaker lockout (breaker not requiring recessed hole)
(2) double circuit breaker lockouts
Includes:
(6) padlocks
(10) lockout tags with fasteners
(2) lockout hasps
(1) large electrical plug lockout
(1) small electrical plug lockout
(1) large valve lockout
(1) small valve lockout
(1) single pole circuit breaker lockout (breaker requiring recessed hole)
(1) single pole circuit breaker lockout (breaker not requiring recessed hole)
(2) double circuit breaker lockouts
PRICE
$529.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 15 in |
Product Details
| Number of Padlocks | 6 |
| Type | Lockout Tagout Station |
| Padlock Capacity | 2 |
| Color | White |
| Number of Tags | 10 |
| Material | Metal |
| Description | Lockout/Tagout Station |
| Package Quantity | 1 |
| Manufacturers Part Number | 240414 |
| Number of Breaker Lockouts | 4 |
| Number of Hasps | 2 |
| Brand | Accuform |