Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WIB2245344

MPN #: S1800

Master Lock® Deluxe Tag Station, Unfilled, S1800

Product Description
The Master Lock No. S1800 Deluxe Tag Center, unfilled, features durable construction to ensure long life in manufacturing facilities and covered compartments to protect devices and keep out dust and grime. Each compartment holds 25 tags and can also hold safety eyewear and ear protection. Eight hanger clips can hold safety padlocks or hasps and holes provided along the bottom for peghooks allow for hanging bulky devices.

Features:
  • Two tip-out bins each have 3 compartments for tags
  • Each compartment holds 25 tags, capacity 150 tags
  • Compartments can also hold safety eyewear and ear protection
  • Eight hanger clips can hold safety padlocks or hasps
  • Holes provided along bottom for peghooks; allows you to hang bulky devices below
  • Deluxe Tag Center measures 22" wide x 11" tall x 4" deep (55.8cm x 27.9cm x 10.1cm)
  • Each bin measures 10" wide x 6-3/4" tall x 3-1/2" deep (25.4cm x 17.1cm x 8.8cm)
PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTag Center
MaterialPolycarbonate
Package Quantity1
DescriptionDeluxe Tag Station
ColorYellow
Manufacturers Part NumberS1800
BrandMaster Lock