Master Painter 4" Select Specialty Roller Cover, 3/8" Nap, Knit, Semi Smooth, 2 Pack - 702425
Write a Review
|
Questions & Answers (0)
Product Description
The Master Painter Select Line Marker Knit is a superior roller cover designed for precision painting. This 4" specialty applicator is designed for any and all line marking needs. This roller cover To be used with zone marking paint to mark curbs, parking lots, factory floors, and warehouses. Works well with both oil and latex based paints.
PRICE
$7.60
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Material | Knit |
| Package Quantity | 2 |
| Description | Select Specialty Roller Cover |
| Features | 2 Pack |
| Manufacturers Part Number | 702425 |
| Brand | Master Painter |