Cactus Mat 6477KD Portamat Floor Mat Washing & Transport Cart, 10 Mat Capacity
|
Questions & Answers (0)
Product Description
Floor Mat Washing Cart
Save labor and time with this sturdy Cart designed to organize, transport, clean and dry flat or rolled mats and carpets. The 1" tubular steel frame is 16 gauge cold rolled steel with zinc plating to fight corrosion. 500 lb. capacity. 42"L x 28"W x 40"H. Includes four 5" rubber swivel casters for easy movement. Easy assembly.
Save labor and time with this sturdy Cart designed to organize, transport, clean and dry flat or rolled mats and carpets. The 1" tubular steel frame is 16 gauge cold rolled steel with zinc plating to fight corrosion. 500 lb. capacity. 42"L x 28"W x 40"H. Includes four 5" rubber swivel casters for easy movement. Easy assembly.
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 28 in |
| Height | 40 in |
| Weight Capacity | 500 lbs |
Product Details
| Type | Mat Cart |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 6477-KD |
| Brand | Cactus Mat |