Stop making unnecessary trips to keep your shelves full. The Tub Cart's tubular design holds two bi-fold totes, making it an excellent option for transporting merchandise from the warehouse to the storefront (and back again). Crafted with half-inch solid wire and heavy gauge zinc tubing, the Tub Cart can help expedite the restocking process to ensure your shop displays always look their best.
Good L ® Tote Cart For Two 30"Lx26"43"H Containers
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 30 in |
| Width | 26 in |
| Height | 43 in |
| Weight | 42 lbs |
Product Details
| Assembly Required | No |
| Number of Bins | 2 |
| Material | Copper |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | Tote Cart |
| For Use With | Two 27"L x 167-1/2"W x 12-1/2"H Totes |
| Brand | Good L Corporation |
Related Products
CHROME WIRE CARTS WITH DIVIDABLE GRID CONTAINERS Chrome Wire Cart Chrome wire bin carts when combined with dividable grid containers (sold separately) are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1" increments. Chrome wire carts offer an attractive finish that's suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing ...
Easy Access Slant Shelf Chrome Wire Cart With 12 3-1/2"H Grid Containers Blue, 36"L x 18"W x 63"H These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and ...
Easy Access Slant Shelf Chrome Wire Cart With 12 8"H Grid Containers Gray, 36"L x 18"W x 63"H These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and ...
EASY ACCESS CONTAINER STOCK TRUCKS & CARTS Chrome Wire Work Station Cart These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,000 lb. capacity. Includes flat shelves for bottom levels to provide ...
Easy Access Slant Shelf Chrome Wire Cart with 8 Gray Grid Containers 36"L x 18"W x 63"H These slant shelf container carts are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents without removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelve for top and bottom ...