Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warner

Model # :WBB3218710

MPN #: P11310

Warner® Portable LED Light Cart, 36000 Lumens, 300W, 120V

Product Description
Features:
  • 2 EA. 150W weatherproof 360 fixtures
  • Two super bright LED provides 36,000 Lumens
  • Instant start-up full power lighting
  • Can be used with most small portable generators
  • Portable, quickly packs for easy transport
  • Mast extends for 7', 10' to 12.5' overall height


PRICE
$1,849.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width40 in
Height37 in
Weight124 lbs
Max Overall Length49

Product Details

ColorYellow
SeriesLED
Batteries IncludedNo
Number of Lights2
Surge Watts300 W
Wattage300 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberP11310
Rated Watts300 W
Bulb TypeLED
Lumens36000
BrandWarner

Warranty

Warranty1 yr