- Six powerful LED light banks create more usable light
- No light bulb to break or replace
- Weatherproof On/Off switch
- Can be used with most small portable generators
- Portable, quickly packs for easy transport
- Mast extends for 6.5' to 9' overall height
Warner® Portable LED Light Cart, 105000 Lumens, 600W, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,129.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 40 in |
| Height | 37 in |
| Weight | 145 lbs |
| Max Overall Length | 49 |
Product Details
| Color | Yellow |
| Series | LED |
| Batteries Included | No |
| Number of Lights | 6 |
| Surge Watts | 600 W |
| Wattage | 600 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Start Switch Type | Manual |
| Manufacturers Part Number | P11600 |
| Rated Watts | 600 W |
| Bulb Type | LED |
| Lumens | 105000 |
| Brand | Warner |
Warranty
| Warranty | 1 yr |