Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marlin Steel

Model # :WBB2277692

MPN #: 00-0036327938

Marlin Steel Material Handling Basket 21"L x 13-1/4"W x 5-7/16"H - 0.25" Wire - Stainless Steel

Product Description
Basket to hold parts for washing, degreasing, cleaning, material handling, auto claving, ultrasonic cleaning, storage, heat treating and curing. The mesh has openings that are four openings per linear inch with 0.038" wire diameter mesh. Frames and handles are made of 0.25" wire rod. Robust design – Industrial Grade. Basket stacks. 304 Stainless Steel. Baskets used in Aerospace, Automotive, Medical, Pharmaceutical, Military and Industrial applications. Typical applications are washing parts that must be very clean like ball bearings or tooling or machined items.

All wire formed on precision CNC Robots and robotically welded. Wire Made in the Midwest and Fabricated in Baltimore, MD, USA.

100% USA Made - Patent Number: D860648 S

PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width13-1/4 in
Height7-3/4 in
Inside Length20-5/16 in
Inside Width12-9/16 in
Inside Height5-7/16 in
Weight9 lbs
Thickness0.25 in

Product Details

TypeRectangular Mesh Basket
Min Purchase Quantity1
ColorGray
StyleWith Handles
MaterialStainless Steel Mesh
Package Quantity1
Manufacturers Part Number00-0036327938
Stack and/or NestStack
BrandMarlin Steel

Warranty

Warranty1 yr