Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marlin Steel

Model # :WBB2298897

MPN #: 00-00368191-38-5

Marlin Steel Wire Basket 23"L x 19"W x 6-1/2"H 0.25" Wire - Stainless Steel - Price Each for Qty 5+

Product Description
Material handling basket with handles and mesh that is four openings per linear inch. Rectangular Basket. Robust USA Made Quality. Ideal for washing parts, parts degreasing, ultrasonic cleaning, curing, and materials handling in a variety of applications such as chemical bath, heat treating, and cryogenics. The baskets have handles for easy gripping. Each basket stacks so that parts do not get crushed inside the basket. 100% USA made.

PRICE
$495.95

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width19 in
Height19-3/4 in
Inside Length23 in
Inside Width19 in
Inside Height6-1/2 in
Weight11.8 lbs
Thickness0.25 in

Product Details

TypeRectangular Mesh Basket
Min Purchase Quantity5
ColorGray
StyleWith Handles
MaterialStainless Steel Mesh
Package Quantity1
Manufacturers Part Number00-00368191-38-5
Stack and/or NestStack
BrandMarlin Steel

Warranty

Warranty1 yr