Marlin Steel Steel Wire Basket with Lid 14 x 10 x 6 Stainless Steel - Price Each for Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
Basket with hinged lid, Electropolished stainless steel, 14"L x 10"W x 6"H
Stainless Steel material handling parts washing basket with a lid and hinge. Constructed with four mesh openings per linear inch. Rugged construction ensures basket longevity in applications such as dipping, cleaning, or moving components in industrial settings. 100% USA made.
Stainless Steel material handling parts washing basket with a lid and hinge. Constructed with four mesh openings per linear inch. Rugged construction ensures basket longevity in applications such as dipping, cleaning, or moving components in industrial settings. 100% USA made.
PRICE
$509.00
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 6 in |
| Inside Length | 14 in |
| Inside Width | 10 in |
| Inside Height | 6 in |
| Weight | 6 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 5 |
| Color | Gray |
| Style | With Lid |
| Material | Stainless Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 368050 |
| Brand | Marlin Steel |