Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Plastex Wheel 6 x 2 - 3/4" Roller Bearing
See all 63 items in product family

Hamilton® Plastex Wheel 6 x 2 - 3/4" Roller Bearing

Item #: WBB358507

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.00 Save up to 42%
Price: $ 15.75
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Plastex Wheel 6 x 2 - 3/4" Roller Bearing

A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS1200
    • BEARING SIZE INCHES3/4
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES2-3/16
    • MANUFACTURERS PART NUMBERW-620-P-3/4
    • TYPEPlastex Wheels
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPlastex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!