Take 15% off your entire order!

Offer applied at checkout

Colson® 2 Series Wheel 7.00008.379 WS - 8 x 3 Phenolic 3/4 Straight Roller Bearing - Black

Colson® 2 Series Wheel 7.00008.379 WS - 8 x 3 Phenolic 3/4 Straight Roller Bearing - Black

Item #: WBB2186642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Colson® 2 Series Wheel 7.00008.379 WS - 8 x 3 Phenolic 3/4 Straight Roller Bearing - Black

  • Black phenolic material wheel consisting of macerated canvas and resin
  • Load capacity of steel but will not damage floor
  • All metal straight roller bearing in wheel
  • Steel spanner bushing to 3/4" axle size


Product Specifications

  • WIDTH INCHES3
  • CAPACITY LBS2500
  • COLOR FINISHBlack
  • AXLE SIZE INCHES3/4
  • BEARING SIZE INCHES3/4
  • BEARING TYPEStraight Roller
  • BRANDColson
  • HUB LENGTH INCHES3-1/2
  • LIMITED WARRANTY3 Years
  • MANUFACTURERS PART NUMBER7.00008.379 WS
  • PACKAGE QUANTITY1
  • SERIES2
  • SPANNER TYPESteel
  • WEIGHT LBS6
  • WHEEL CONSTRUCTIONPhenolic
  • WHEEL DIAMETER INCHES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Colson® 2 Series Wheel 7.00006.379 WS - 6 x 3 Phenolic 3/4 Straight Roller Bearing - Black

Item #: B2186649

Not Yet Rated

Usually ships in 2 to 5 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Colson® 2 Series Wheel 7.00008.379 WS - 8 x 3 Phenolic 3/4 Straight Roller Bearing - Black

Colson® 2 Series Wheel 7.00008.379 WS - 8 x 3 Phenolic 3/4 Straight Roller Bearing - Black

Item #: WBB2186642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant