Take 15% off your entire order!

Offer applied at checkout

NestaFlex® RLS18016S003 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 4'5"L to 16'9"L

NestaFlex® RLS18016S003 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 4'5"L to 16'9"L

Item #: WBB2187414

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,330.14 up to 29% OFF

Price: $1,652.00

$275.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,652.00 or save 5% on purchase.

Quantity

Customers Also Viewed

NestaFlex® RLS18016S003 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 4'5"L to 16'9"L

NestaFlex Conveyors Improve Efficiency, Provide Optimal Utility, and Lower Handling Costs. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.

Product Specifications

  • WIDTH INCHES18
  • HEIGHT INCHES20
  • CAPACITY LBS200 lbs. per ft.
  • COLOR FINISHZinc Plated
  • ADJUSTABLE LENGTH4'5" to 16'9"
  • ASSEMBLYAssembled
  • AXLE CENTER INCHES5-1/4
  • BRANDNestaFlex® - FMH Conveyors
  • CONSTRUCTIONSteel
  • INSIDE RADIUS INCHES18
  • LEG SETS PER UNIT5
  • LIMITED WARRANTY18 Months
  • MANUFACTURERS PART NUMBERRLS18016S003
  • MAXIMUM LEG HEIGHT INCHES28
  • MINIMUM LEG HEIGHT INCHES20
  • OUTSIDE RADIUS INCHES38
  • PACKAGE QUANTITY1
  • SKATE WHEEL OR ROLLER CONSTRUCTIONSteel
  • TYPERoller
  • WEIGHT LBS216
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NestaFlex® 22624024N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

Item #: B2187476

Not Yet Rated

Usually ships in 30 to 33 days

$1,641.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NestaFlex® RLS18016S003 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 4'5"L to 16'9"L

NestaFlex® RLS18016S003 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 4'5"L to 16'9"L

Item #: WBB2187414

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant