Take 15% off your entire order!

Offer applied at checkout

1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-32-GP for 32" O.A.W. Omni Conveyors, ABEC Bearings

1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-32-GP for 32" O.A.W. Omni Conveyors, ABEC Bearings

Item #: WBB1869480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-32-GP for 32" O.A.W. Omni Conveyors, ABEC Bearings

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, stainless steel ABEC-1 precision in polypropylene housing, sealed, greased bearings and 191 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES33-1/4
  • CAPACITY LBS191
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES7/16 Stainless Steel Hex
  • AXLE LENGTH INCHES33-1/4
  • BEARINGStainless Steel ABEC-1 Precision in Polypropylene Housing, Sealed, Greased
  • BETWEEN FRAME WIDTH INCHES32
  • BRANDOmni Metalcraft
  • CONSTRUCTIONStainless Steel
  • GROOVE--
  • MANUFACTURERS PART NUMBER45250-32-GP
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1.9
  • SPROCKET--
  • TUBE1.9" Dia. x 16 Ga. Stainless Steel
  • TYPE1.9 x 16 Ga. Stainless Steel Roller for 32" Between Frame
  • WEIGHT LBS5.22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-39-GP for 39" O.A.W. Omni Conveyors, ABEC Bearings

Item #: B1869790

Not Yet Rated

Usually ships in 6 to 9 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-32-GP for 32" O.A.W. Omni Conveyors, ABEC Bearings

1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-32-GP for 32" O.A.W. Omni Conveyors, ABEC Bearings

Item #: WBB1869480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant