Take 15% off your entire order!

Offer applied at checkout

Built Systems Electric Height Adjustable Conveyor 46816 5'L x 18"W - 200 Lb. Capacity

Built Systems Electric Height Adjustable Conveyor 46816 5'L x 18"W - 200 Lb. Capacity

Item #: WBB2352474

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,180.00 up to 4% OFF

Price: $1,132.00

$188.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,132.00 or save 5% on purchase.

Quantity

Built Systems Electric Height Adjustable Conveyor 46816 5'L x 18"W - 200 Lb. Capacity

Height-adjustable conveyor that moves heavy parts with ease, preventing employee strain and injury. With lift power of 200 pounds, BUILT Systems conveyors can be paired with our assembly tables to create a production workflow that adjusts to each individual's ideal working height at the touch of a button.

Features:

  • Rigid cold-rolled steel construction
  • Lift/load capacity: 200 lbs.
  • Patented electric height-adjustable system
  • Custom conveyor rollers and 8-gauge steel frame
  • Anti-vibration leveling mounts
  • VOC-free powder coating
  • Heavy-duty 3/8" mounting plates for permanent installations

Note: Custom Sizes, Colors, and Branding is available via a Special Order; Please call for more information.

Product Specifications

  • LENGTH FEET5
  • WIDTH INCHES18
  • CAPACITY LBS200
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • AXLE CENTER INCHES3
  • BETWEEN FRAME WIDTH INCHES16-5/16
  • BRANDBuilt Systems
  • CONSTRUCTION8 Ga. Powder Coated Steel Frame
  • CONVEYOR SECTIONStraight
  • LIMITED WARRANTYElectrical Components: 2 Years; Mechanical: 5 Years; Structural: 10 Years
  • LOWERED HEIGHT INCHES30
  • MANUFACTURERS PART NUMBER46816
  • RAISED HEIGHT INCHES48
  • ROLLER DIAMETER INCHES1.9
  • TYPEElectric Height Adjustable
  • WEIGHT LBS202
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Built Systems Electric Height Adjustable Conveyor 46817 6'L x 18"W - 200 Lb. Capacity

Item #: B2352472

Not Yet Rated

Usually ships in 8 to 11 days

$1,247.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Built Systems Electric Height Adjustable Conveyor 46816 5'L x 18"W - 200 Lb. Capacity

Built Systems Electric Height Adjustable Conveyor 46816 5'L x 18"W - 200 Lb. Capacity

Item #: WBB2352474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant