ENPAC® 3004-YE Universal Poly-Drum Funnel
Write a Review
|
Questions & Answers (0)
Product Description
Fits both Closed-head and Open-head 55-gallon drums, as well as other containers. Just set it and forget it. Exclusive features include patented scalloped design, high side wall, bung fitting holders and optional cover for added protection and value! Limited 1 Year Warranty.
PRICE
$87.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Weight | 3 lbs |
| Diameter | 22 in |
Product Details
| Assembly Required | No |
| Type | Oversized Funnel |
| Color | Yellow |
| Style | For Non-Flammable Liquids |
| Material | Polyethylene |
| Description | Poly-Rigid Universal® Poly Drum® Funnel |
| Package Quantity | 1 |
| Manufacturers Part Number | 3004-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NPDES |