UltraTech Ultra-Burp-Free Funnel® 0656 - Large Style
|
Questions & Answers (0)
Product Description
Ultra-Burp-Free Funnel® feature a built-in vent to virtually eliminate splashing or "burping" when pouring liquids. Threaded brass insert screws into a standard 2" drum bung or tank cap. Hinged and lockable lid prevents unauthorized access. All-polyethylene construction will not rust or corrode and provides excellent chemical resistance. 5 Year Limited Warranty.
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-1/2 in |
| Weight | 8 lbs |
| Thread | 2 in |
| Diameter | 22 in |
Product Details
| Assembly Required | No |
| Type | Oversized Funnel with Cover |
| Color | Black & Red |
| Style | For Non-Flammable Liquids |
| Material | Polyethylene |
| Description | Large Style Ultra-Burp-Free Funnel |
| Manufacturers Part Number | 0656 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |