Vestil VENT-H Horizontal FM Approved Brass Drum Vent

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Vestil VENT-H Horizontal FM Approved Brass Drum Vent

Item #: WB985779

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HORIZONTAL DRUM VENT - FM APPROVED

Drum vent is for use with drums stored in the horizontal position. Vent is for use with petroleum based liquids and fits standard 2" drum plug openings. Each vent provides automatic pressure relief and manual vacuum relief. Integral flash arrestor helps prevent vapor ignited fire within the drum. Non-sparking brass construction and FM approved.

Note: Approximate Melting Temperature = 190°.

Product Specifications

    • APPROVAL OR CERTIFIEDFM
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBERVENT-H
    • PRESSURE (PSI)5
    • THREAD INCHES2
    • TYPEFor Horizontal Drums
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed