Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drum Trucks & Cradles

Drum trucks and cradles are designed to transport drums around industrial facilities. They feature multiple wheels for stability and maneuverability,and ergonomic handles with grips that make moving drums and barrels easier. Drum trucks and cradles are ideal for drum handling in warehouses, factories, laboratories, and more.
161 Results

4-Wheel Drum Trucks for Steel Drums

4-Wheel Drum Trucks for Steel Drums
4-Wheel Drum Trucks are designed for heavy-duty drum transportation. With sturdy construction and four-wheel stability, these trucks ensure easy maneuverability and can handle the heaviest loads. They securely hold drums with specific cradles and have adjustable features for various sizes. Safety features like brakes and grips provide control and stability for safe steel drum transportation.
CompareImageBrandWeight CapacityHeightWidthDepthWheel TypeModel #Price
Global Industrial™ Drum Truck with Four Wheels for 30 & 55 Gallon Steel Drums
Global Industrial
1000 lbs
60 in
24 in
20 in
(4) Rigid
Ships Same Day
WBB3181503
as low as

$345.95

Save $30.00 (8%)
Drainer 4-Wheel Drum Truck Polyolefin Casters 1000 Lb. - 45P
Meco Omaha
1000 lbs
62 in
25 in
-
(4) Rigid
WB988511$335.95
Wesco® Drum Truck 240001 with Four Wheels for 30 & 55 Gallon Steel Drums
Wesco
1000 lbs
60 in
24 in
20 in
WB233530$429.95
Morse® Self-Standing Drum Truck 160-WP - 4 Pneumatic Wheels - 1000 Lb. Capacity
Morse
1000 lbs
62-11/16 in
27-1/4 in
19-5/8 in
(4) Pneumatic
WBB804961$929.00
Wesco® 4-Wheel Dispensing Drum Truck 240005 for 30 & 55 Gal Steel Drums
Wesco
1000 lbs
56-1/2 in
24 in
18-1/2 in
(4) Rigid
WB793114as low as

$415.95

Save $34.00 (8%)
Valley Craft Hand Truck For Steel/Plastic/Fiber Drums, Pneumatic & Rear Poly Wheels, Green
Valley Craft
1000 lbs
59 in
26 in
21 in
(4) Rigid Pneumatic
WBB3181979$915.00
Valley Craft 4-Wheel Hand Truck with Hand Brake For Steel Drums, Solid Rubber & Poly Wheels, Green
Valley Craft
1000 lbs
60 in
25 in
20 in
(4) Rigid
WBB3198219$1,399.00
Valley Craft Hand Truck For Steel/Plastic Locking Cover Drums, Pneumatic & Rear Poly Wheels, Silver
Valley Craft
1000 lbs
59 in
26 in
21 in
(4) Rigid Pneumatic
WBB3182042$1,005.00
Valley Craft® 4-Wheel Steel Drum Truck, Solid Rubber Wheels, 1000 lb. Capacity
Valley Craft
1000 lbs
59 in
25 in
20 in
(4) Rigid
WBB351209$979.00
Wesco® Manual Drum Truck w/ Brake, Mold-On Rubber Wheels, Aluminum, 1000 lb. Capacity
Wesco
1000 lbs
60 in
25 in
18-1/2 in
(4) Rigid
WBB3142605$1,699.00
Showing 1-10 of 45 results
Heavy Duty Powered Drum Trucks

Heavy Duty Powered Drum Trucks

Heavy Duty Drum Cradles

Heavy Duty Drum Cradles

Low-Profile Drum Caddies

Low-Profile Drum Caddies

Drum Trucks for Poly & Fiber Drums

Drum Trucks for Poly & Fiber Drums

Showing 1-10 of 31 results
2-Wheel Drum Trucks for Steel Drums

2-Wheel Drum Trucks for Steel Drums

Showing 1-10 of 34 results
Drum Dolly Truck

Drum Dolly Truck

4 Wheel Drum Cart

4 Wheel Drum Cart

Knock-Down Drum Truck

Knock-Down Drum Truck

2-Wheel Drum Trucks for Plastic Drums

2-Wheel Drum Trucks for Plastic Drums

Showing 1-10 of 14 results
4-Wheel Drum Trucks for Plastic Drums

4-Wheel Drum Trucks for Plastic Drums