Little Giant® Spill Containment Cart SSB-5125-6PYBK - 33 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Little Giant® Spill Containment Cart SSB-5125-6PYBK - 33 Gallon Capacity

Item #: WBB298932

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 642.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Spill Containment Cart

Durable welded steel construction - stronger than plastic and non-combustible. 33 gallon capacity sump has removable steel bar grating deck for easy clean-ups. Chemical resistant 6" polyurethane casters, 2 rigid and 2 swivel with wheel brakes to help prevent unwanted movement. Removable pipe handle with cross brace extends 25" above top of sump.

Product Specifications

    • LENGTH INCHES51
    • WIDTH INCHES25
    • HEIGHT INCHES15 (Deck); 40 (Handle)
    • CAPACITY DRUM2
    • CAPACITY GALLONS33
    • CAPACITY LBS3000
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DESCRIPTIONSpill Control Cart with Handle
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERSSB-5125-6PYBK
    • PACKAGE QUANTITY1
    • WEIGHT LBS170
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!