Forklift Bumpers & Guards
Related Products
Checklist Caddy helps promote Forklift Operator Safety. Forklift Checklist Caddy includes 75 sets of two-part carbonless forms that ensure that one copy remains in the truck at all times when the other is handed to the supervisor each shift. Checklist log helps ensure the proper flow of communication on safety or maintenance issues and helps meet OSHA compliance for pre-operational inspections. Each caddy comes in a hard plastic case that can be mounted inside the driver's compartment for easy access and protection. One pen with plastic attachment wire is also included.
The Forklift Spotter by Ideal Warehouse PEDESTRIAN WARNING FORKLIFT SPOTLIGHT Help Prevent Personnel and Pedestrian Collisions! The Forklift Spotter provides a visual warning for warehouse and shipping personnel by projecting a bright blue spot beam pattern onto the floor, helping to promote greater workplace safety. Twin solid-state, shock-resistant, IP67 LED (Light Emitting Diode) lights and UV-resistant polycarbonate lens projects a visible blue spot ahead of the forklift to alert pedestrians of nearby forklift traffic. LED forklift safety light uses vehicle electrical power to operate ...
The fork truck's ergonomic and comfortable seat design helps provide optimum body support for individual operators. Replace worn or broken fork truck seats with our easy to install universal mounting design that fits most applications. Standard features include: ergonomic seat design, cloth material, low profile design, safety seat switch, storage pockets, seat back angle adjustment 8°, adjustable lumbar support, and retractable safety belt. Note: Circuit is open when there is no operator seated.
Log helps promote Forklift Operator Safety. Forklift Truck Log provides a convenient and OSHA compliant method for operators to complete their pre-operational inspections. Each lift truck log comes in a hard plastic case that can be mounted inside the driver's compartment for easy access. Forklift log inspection chart includes 24 sets of Repair Requests, 60 sets of Routine Maintenance Logs, 4 sets of Near-miss Incident forms and 4 sets of Accident forms. The fold-over template allows one book to function in both English and Spanish. Pack includes one log book, holder, pen and lock-out tags.
The tried-and-true checklist is a powerful safety measure when used to ensure all systems on your equipment are in good working order. But confirming that compliance checks are completed can be challenging. The Forklift Truck Inspection Starter Kit is a comprehensive tool to ensure all-systems-are-go and to provide instant visual confirmation that drivers can proceed with confidence. Each Starter Kit ensures that all OSHA standard required inspections are carried out daily. The simple checklist format is quick and easy to use. And the Book paddle works together with the inspection ...