Replacement Checklist 70-1078 for Ideal Warehouse Electric Pallet Truck Checklist Caddy
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT CHECKLIST FOR Ideal Warehouse ELECTRIC PALLET TRUCK CHECKLIST CADDY
Replacement Checklists are available.
Replacement Checklists are available.
PRICE
$12.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 4-1/4 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Replacement Checklist for Electric Pallet Truck Checklist Caddy |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1078 |
| Accessory Type | Logs & Checklist Caddies |
| Brand | Ideal Warehouse Innovations, Inc. |