Take 15% off your entire order!

Offer applied at checkout

Abell-Howe® Base Mounted Light Duty Jib Crane Foundationless 4L0047 500 Lb. Capacity

Abell-Howe® Base Mounted Light Duty Jib Crane Foundationless 4L0047 500 Lb. Capacity

Item #: WBB2265007

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,231.00

$538.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,231.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Abell-Howe® Foundationless Base Mounted Light Duty Jib Crane 4L0047 500 Lb. Capacity

The Abell-Howe J-904L Series was developed to be a foundationless jib for light duty industrial applications requiring only 6" concrete depth. Requires epoxy anchor bolts (HILTI RE-500 adhesive anchoring system required 4 1/2" embedment) Jib provides 360 degree rotation on a tapered roller bearing providing full capacity vertical and radial thrust loading. Concrete floor mush be at least 6" thick and contain wire mesh reinforcement, in minimum soil pressure of 2,500 psf and minimum concrete compressive strength of 3,000 psi. Jib crane must be centered on a square foot area that is free of cracks, seams, control joints and walls.

Product Specifications

  • LENGTH FEET14'
  • HEIGHT FEET14'
  • CAPACITY LBS500
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BASE DIAMETER OR DIMENSION INCHES27
  • BRANDAbell-Howe
  • CONSTRUCTIONSteel
  • DESCRIPTIONFoundationless Base Mounted Jib Crane
  • FLANGE WIDTH INCHES5-1/4
  • I-BEAM HEIGHT INCHES8-1/4
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER4L0047
  • SERIESJ904L
  • STYLEBase Mounted Jib Crane
  • TYPELight Duty
  • WEIGHT LBS1286
  • SPAN14'
  • MANUFACTURER INSTALLATIONN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Abell-Howe® Base Mounted Light Duty Jib Crane Foundationless 4L0005 500 Lb. Capacity

Item #: B2265025

Not Yet Rated

Usually ships in 7 to 10 days

$2,497.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

TAGLINE 15WFS Lb. Capacity

$138.39

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Abell-Howe® Base Mounted Light Duty Jib Crane Foundationless 4L0047 500 Lb. Capacity

Abell-Howe® Base Mounted Light Duty Jib Crane Foundationless 4L0047 500 Lb. Capacity

Item #: WBB2265007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant