Take 15% off your entire order!

Offer applied at checkout

+

Gorbel® HD Wall Bracket Jib Crane, 24' Span & 200° Rotation, 4000 Lb Capacity

Gorbel® HD Wall Bracket Jib Crane, 24' Span & 200° Rotation, 4000 Lb Capacity

Item #: WBB594238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

    $92.95

  • Global Industrial™I Beam Trolley 1,000 Pound Capacity

    $93.95

Price: $2,574.00

$429.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,574.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Gorbel® HD Wall Bracket Jib Crane, 24' Span & 200° Rotation, 4000 Lb Capacity

Our Wall Bracket Jib Cranes are an economical, heavy duty solution for providing hoist coverage for individual use in bays, along wall or columns, or as a supplement to an overhead crane or monorail system.

Single tie rod is right hand threaded at both ends for easy leveling. All connections are bolted, including movable bolted trolley stops. Grease fittings are provided for easy field lubrication.

Formed bracket fittings provide for 200° rotation and greater reliability.

Wall Bracket Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.

Product Specifications

  • LENGTH FEET24'
  • CAPACITY LBS4000
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BRANDGorbel
  • CONSTRUCTIONSteel
  • FLANGE WIDTH INCHES5
  • I-BEAM HEIGHT INCHES12
  • MANUFACTURERS PART NUMBERWB100-200-24
  • MAST DIAMETER INCHES--
  • TYPEWall Bracket Jib Crane
  • WEIGHT LBS1535
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Gorbel® HD Wall Bracket Jib Crane, 24' Span & 200° Rotation, 2000 Lb Capacity

Item #: B594383

Not Yet Rated

Usually ships in 14 to 17 days

$2,146.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gorbel® HD Wall Bracket Jib Crane, 24' Span & 200° Rotation, 4000 Lb Capacity

Gorbel® HD Wall Bracket Jib Crane, 24' Span & 200° Rotation, 4000 Lb Capacity

Item #: WBB594238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gorbel® HD Wall Bracket Jib Crane, 24' Span & 200° Rotation, 4000 Lb Capacity
    Gorbel® HD Wall Bracket Jib Crane, 24' Span & 200° Rotation, 4000 Lb Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant