Take 15% off your entire order!

Offer applied at checkout

+

INNOLIFT Small Open Bottom Self-Lifting Pallet Loader IS600.700 26" Lift - 1325 Lb. Capacity

INNOLIFT Small Open Bottom Self-Lifting Pallet Loader IS600.700 26" Lift - 1325 Lb. Capacity

Item #: WBB2377244

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,666.00

$944.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,666.00 or save 5% on purchase.

Quantity

INNOLIFT Small Open Bottom Self-Lifting Pallet Loader IS600.700 26" Lift - 1325 Lb. Capacity

INNOLIFT loaders combine the compact design of a pallet jack with the loading capabilities of a lift gate to create a loader that can be used with virtually any delivery vehicle and all pallet types. Improve delivery efficiencies, reduce workplace injuries and expand your potential workforce with our innovative, self-lifting pallet and freight loader.

Features:

  • Lifts itself & loads of up to 1325 lbs. to 27.5" (un-palletized goods) or 26" (palletized goods).
  • Works with virtually any delivery vehicle type, including cargo vans, box trucks, semi-trucks, pick-up trucks, trailers & minivans (model size required will vary).
  • Designed for open-bottom pallets (skids).
  • Can serve as a mobile elevated work platform.
  • Can be operated by anyone, expanding your potential workforce.
  • Reduces employee fatigue, workplace injuries & employee turnover.
  • Requires less than 5 degree grade & paved surface for operation.
  • Electric/hydraulic lift mechanism.
  • Rechargeable battery; includes wall (AC) or in-vehicle (DC) chargers.


Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES30
  • CAPACITY LBS1325
  • COLOR FINISHGreen/Black
  • APPROVALS OR CERTIFICATIONSCE
  • ASSEMBLYAssembled
  • BATTERY12V/44A
  • BRANDINNOLIFT
  • CHARGER12V/10A
  • CHASSIS LENGTH WITHOUT FORKS INCHES13-3/4
  • CONSTRUCTIONSteel
  • DISTANCE BETWEEN FORKS INCHES8-1/4
  • FORK LENGTH INCHES46
  • FORK WIDTH INCHES6-1/2
  • GROUND CLEARANCE INCHES0-1.2
  • LIFT HEIGHT INCHES30
  • LIFT MOTOR0.8kW
  • LIFT TIME3" per Second
  • LIMITED WARRANTY1 Year
  • LOAD CENTER INCHES23-1/2
  • LOAD WHEELS3" Polyurethane
  • LOWERED HEIGHT INCHES43-1/2
  • MANUFACTURERS PART NUMBERIS600.700
  • MAST STYLENon-Telescopic
  • NON-PALLETIZED LOADING HEIGHT INCHES27-1/2
  • OVERALL FORK WIDTH INCHES21-1/4
  • PALLETIZED FREIGHT LOADING HEIGHT INCHES26
  • PARKING BRAKEMechanical
  • POWERBattery Operated
  • RAISED HEIGHT INCHES67
  • STEER WHEELS4" Polyurethane
  • TURNING RADIUS INCHES43
  • TYPEForks Over Fixed Legs
  • WHEEL BASE INCHES38-1/2
  • WEIGHT LBS385
  • WORKING AISLE INCHES70-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

INNOLIFT Medium Open Bottom Self-Lifting Pallet Loader IM600.800 30" Lift - 1325 Lb. Capacity

Item #: B2377243

Not Yet Rated

Usually ships in 5 to 8 days

$6,138.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INNOLIFT Small Open Bottom Self-Lifting Pallet Loader IS600.700 26" Lift - 1325 Lb. Capacity

INNOLIFT Small Open Bottom Self-Lifting Pallet Loader IS600.700 26" Lift - 1325 Lb. Capacity

Item #: WBB2377244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    INNOLIFT Small Open Bottom Self-Lifting Pallet Loader IS600.700 26" Lift - 1325 Lb. Capacity
    INNOLIFT Small Open Bottom Self-Lifting Pallet Loader IS600.700 26" Lift - 1325 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant