Global Industrial
Model # :WB989001
Global Industrial™ Twin Cylinder Hand Truck - 500 Lb. Capacity
|
Questions & Answers (0)
Product Description
Global Industrial™ TWIN CYLINDER HAND TRUCK
Specifically designed to transport 9¼" diameter Cylinders.
Double Cylinder Hand Truck is designed to transport oxygen, acetylene, nitrogen and other gas cylinder tanks safely. A Folding Rear Support features a spring-loaded lock mechanism to easily convert the truck from 2-wheel to 4-wheel mode for added stability. Cylinder Truck is constructed of welded tubular steel for durability, and includes a safety chain to help secure the cylinders. Rolls smoothly on 8" mold-on rubber wheels, and the 4-wheel position offers 3" swivel casters for easy maneuvering. Assembles easily. 1 Year Limited Warranty.
Specifically designed to transport 9¼" diameter Cylinders.
Double Cylinder Hand Truck is designed to transport oxygen, acetylene, nitrogen and other gas cylinder tanks safely. A Folding Rear Support features a spring-loaded lock mechanism to easily convert the truck from 2-wheel to 4-wheel mode for added stability. Cylinder Truck is constructed of welded tubular steel for durability, and includes a safety chain to help secure the cylinders. Rolls smoothly on 8" mold-on rubber wheels, and the 4-wheel position offers 3" swivel casters for easy maneuvering. Assembles easily. 1 Year Limited Warranty.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/16 in |
| Height | 42-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 50 lbs |
| Wheel Diameter | 8 & 3 in |
| Noseplate Width | 23 in |
| Noseplate Depth | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt Back Double Cylinder |
| Color | Blue |
| For Cylinder Types | K |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | 989001 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |