Global Industrial
Model # :WB185546
Global Industrial™ Steel 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
HEAVY-DUTY STEEL 2 IN 1 CONVERTIBLE HAND TRUCK
Versatile truck converts in seconds from a 55"H hand truck to a convenient platform truck. Heavy duty 3/4" dia. structural steel pipe frame with 14 gauge steel platform. Large 14" x 8" beveled noseplate has integral wheel guards to help protect merchandise. Platform position offers 43"L x 14"W bed, 42"H handle, 3" rubber swivel casters and 600 lb. capacity. 10" rubber tired ball bearing wheels. Durable enamel finish. Assembles easily.
Versatile truck converts in seconds from a 55"H hand truck to a convenient platform truck. Heavy duty 3/4" dia. structural steel pipe frame with 14 gauge steel platform. Large 14" x 8" beveled noseplate has integral wheel guards to help protect merchandise. Platform position offers 43"L x 14"W bed, 42"H handle, 3" rubber swivel casters and 600 lb. capacity. 10" rubber tired ball bearing wheels. Durable enamel finish. Assembles easily.
PROMOTIONAL PRICE
$223.96was $279.95
Save $55.99 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 600 lbs |
| Weight | 48 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 600 lbs |
| Platform Truck Height | 55 in |
| Platform Truck Weight Capacity | 600 lbs |
| Hand Truck Height Inches | 55 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 43 in |
| Hand Truck Height | 55 in |
| Platform Truck Bed Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | Yes |
| Type | 2 in 1 Hand Truck |
| Front Caster Type | 3" Swivel Rubber |
| Color | Blue |
| Wheel Type | Pneumatic |
| Material | Steel |
| Manufacturers Part Number | 185546 |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |