Pickeroons

Logging Misc. Hand Tools
| Compare | Image | Style | Hook Length | Handle Length | Handle Material | Material | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Hookaroon | - | - | - | Steel & Kiln Dried Hardwood | 3.34 lbs | WBB1874079 | $109.95 ea. |

Log Handling Pickeroons
Related Products
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Only hardwood squares without defects are selected for Peavey and Cant Hook handles. They are thoroughly dried before turning into the finest shaped handles in the industry. Each handle is 2 3/8" in diameter and are designed for strength and a positive grip.
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need The socket and pick of this Peavey are forged into one piece, thereby eliminating any shoulder where the socket and pick meet. This is the strongest most durable Peavey and is the favorite on jobs involving prying and lifting. It was invented by J. Henry Peavey, grandson of Joseph, in 1873. Fitted with 2 3/8" diameter quality hardwood handles and a Western Duck Bill Hook.
CM® Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue Pike Poles - Anodized Aluminum Handle (Straight Pike & Hook). Features: Anodized Aluminum - Specially Extruded 1-1/2" O.D.065 inch wall dia aluminum alloy is given a protective anodized finish Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments Aluminum Pike Poles are considerably lighter than the same lengths made with ash Aluminum handles will not warp or break; they are rugged and durable and stay straight with continued use Hardwood fittings in each end are ...
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Only hardwood squares without defects are selected for Peavey and Cant Hook handles. They are thoroughly dried before turning into the finest shaped handles in the industry. Each handle is 2 3/8" in diameter and are designed for strength and a positive grip.
CM® Pike Pole 10040 - 1-1/2" x 16' Ash Handle - Black Pike Poles - Ash Handle (Straight Pike & Hook). Features: Turned handle in 1-1/2" diameter at thickest section that tapers to a knob on end All handles are second growth American ash - with straight grain throughout entire handle length and air dried Ash is used in Pike Poles because it is lighter in weight than other woods offering extremely long grains, which in turn offer resiliency of tearing before breaking Pike hooks are manufactured from a single piece of high carbon steel and drop forged Shanks are threaded to allow screwing ...


