Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 746 HD Stainless Steel 4 Shelf Truck 3 Edges Up 700 Lb Cap
See all 4 items in product family

Lakeside® 746 HD Stainless Steel 4 Shelf Truck 3 Edges Up 700 Lb Cap

Item #: WBB236540

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,494.00 Save up to 47%
Price: $ 1,318.00
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Heavy Duty Queen Marie Stainless Steel Shelf Truck helps transport large quantities of food and supplies to minimize travel and increase productivity. Stainless steel trucks feature unitized welding for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Extended perimeter bumpers protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 4 shelf quantity. 700 lb. capacity. 38-1/2"L x 21-1/2"W x 49-1/8"H overall.

Product Specifications

    • LENGTH INCHES38-1/2
    • WIDTH INCHES21-1/2
    • HEIGHT INCHES49-1/8
    • CAPACITY LBS700
    • APPROVALS OR CERTIFICATIONS--
    • BRANDLakeside®
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER746
    • SHELF QUANTITY4
    • SHELF SPACING INCHES11
    • SHELF TYPE3 Edges Up, 1 Down
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!