Vinyl Basket Trucks
Vinyl Basket Trucks are a practical solution designed to easily transport large quantities throughout your facility. Constructed from durable vinyl, these puncture-resistant basket trucks are easy to clean and maneuver smoothly across surfaces on casters. These trucks are ideal for commercial laundry collection, mail distribution, material handling, and more.
Most Relevant
Vinyl Bulk Basket Trucks

Vinyl Bulk Basket trucks are equipped for years of commercial laundry collection, mail distribution or rugged material handling. The vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Available in different colors, sizes and with the option of a steel wire or hardwood base.
| Compare | Image | Capacity Bushel | Length | Width | Caster Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12 bu | 36 in | 26 in | (4) Swivel | Global Industrial | Ships Same Day WB800356BL | $229.46was $269.95 Save $40.49 (15%) | |||
![]() | 20 bu | 48 in | 32 in | (4) Swivel | Global Industrial | Ships Same Day WB800360YL | $399.95 | |||
![]() | 16 bu | 40 in | 28 in | (4) Swivel | Global Industrial | Ships Same Day WB800358BL | $335.95 | |||
![]() | 24 bu | 54 in | 34 in | (4) Swivel | Global Industrial | Ships Same Day WB800362BL | $407.96was $419.95 Save $11.99 (3%) | |||
![]() | 24 bu | 53-1/4 in | 36-1/4 in | (4) Swivel | Global Industrial | Ships Same Day WB241986YL | $424.96was $429.95 Save $4.99 (1%) | |||
![]() | 16 bu | 40 in | 28-1/4 in | (4) Swivel | Global Industrial | Ships Same Day WB241984YL | $289.95 | |||
![]() | 8 bu | 34 in | 22 in | (4) Swivel | Global Industrial | Ships Same Day WB800354BL | $203.96was $239.95 Save $35.99 (15%) | |||
![]() | 20 bu | 48 in | 32 in | (4) Swivel | Global Industrial | Ships Same Day WB241985YL | $379.95 | |||
![]() | 12 bu | 36-1/4 in | 24-3/4 in | (4) Swivel | Global Industrial | Ships Same Day WB241983YL | $249.95 | |||
![]() | 8 bu | 34 in | 22-3/4 in | (4) Swivel | Global Industrial | Ships Same Day WB241982YL | $219.95 |
Showing 1-10 of 46 results
Antimicrobial Vinyl Bulk Basket Trucks

The Antimicrobial Vinyl Bulk Basket Trucks are versatile, durable material handling trucks with a black vinyl reinforced top rim and reinforced handles. The basket trucks offer antimicrobial protection, and the vinyl liner is sewn and riveted for superior strength and durability with PVC topping surrounding the upper edge. They have an oversize work-order pocket, and ship assembled.
Vinyl Elevated Bulk Basket Trucks

Elevated Bulk Basket Trucks are designed for easier transportation with less back strain. With a high-capacity design, reinforced bases, and wire mesh sides, these trucks can hold heavy loads of materials. Vinyl offers a smooth, easy-to-clean, puncture resistant liner. The elevated design reduces bending and lifting while making it easy to unload contents.
Vinyl Basket Trucks with PVC Hinged Lid

Bulk Basket Trucks with PVC Hinged Tops offer secure material handling. These trucks have a puncture-resistant vinyl liner attached to a steel wire frame and a black PVC lid with heavy duty hinges and hasps. These carts are ideal for linen storage, sports equipment, and more. They feature non-marking poly casters for easy maneuvering and also nest together for storage and shipping.
Vinyl Bulk Basket Trucks with Bumpers

Vinyl Bulk Basket Trucks with Bumpers are durable and versatile material handling trucks with a vinyl-coated nylon body that's flame retardant, mold, mildew, UV, and tear-resistant. The basket trucks also feature bumpers that protect walls and doorways and reinforced handles for easy maneuverability. Available in various colors and sizes.
Showing 1-10 of 12 results
Antimicrobial Vinyl Bulk Basket Trucks with Bumpers

Antimicrobial Bulk Basket Trucks with Bumpers help protect employees, customers and facilities. An antimicrobial additive is incorporated into the vinyl material and top rim bumper to provide microbe inhibiting properties for the life of the product. The flame retardant vinyl liner is resistant to mold, mildew, UV and tearing. Multiple units nest easily for convenient storage.
Vinyl Shippable Bulk Basket Trucks

Vinyl UPS & Fedexable Bulk Basket Trucks are made with vinyl-coated nylon bodies, suitable for shipping via UPS and FedEx. These commercial grade trucks are flame retardant as well as mold, mildew, and tear-resistant. Basket Trucks include swivel casters and reinforced handles for easy handling and mobility. Ships knocked down for freight savings and easy assembly.
Antimicrobial Vinyl Shippable Bulk Basket Trucks

Antimicrobial Vinyl UPS & FedEx-able Bulk Basket Trucks offer a solution for safe material handling, with a seamless, vinyl body that inhibits bacterial growth. The trucks are durable, lightweight and easy to maneuver, with a range of capacities. The vinyl exterior is also mold, mildew, and UV resistant. Available in different colors. Ships knocked down for freight savings and easy assembly.

Vinyl Bulk Basket Truck With Split Compartment
Basket Truck Accessories

Basket Truck Accessories feature various add-ons and replacement parts to enhance or repair basket trucks, including replacement casters, frames, and liners. You'll also find accessories such as organizers, covers, and vinyl hoods to help protect and organize the truck's contents.

















