Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WBB470231

MPN #: XG220366-091

Husky Rack and Wire, Velox, Machine Guard, DOOR, 3’ X 66”, HLSO/HRSO, Black

Product Description
Husky Rack & Wire Velox Guard Machine Enclosure Swing Door, 3 x 66, HLSO

Wireway Husky Swing Doors are constructed of 2 x 2 x 8-gauge welded steel wire mesh to match the welded steel wire mesh panels. The door bottom is guided by a U-shaped floor guide. Each hinged door has three fixed butt hinges and a locking jam bar. Every door must have two of the same height Door Posts on either side in order to connect to the attaching panels.

Sketches and drawings can be submitted for manufacturer assistance in choosing the correct sizes in order to configure desired room dimensions. Posts are sold separately.
PRICE
$389.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 ft
Height5-1/2 ft
Weight42.8 lbs
Nominal Height5-1/2 ft
Nominal Width3 ft

Product Details

Assembly RequiredYes
TypeDoor
ColorBlack
SeriesVelox Machine Guard
StyleSwinging Door
Material10 Gauge Welded Wire
Manufacturers Part NumberXG220366-091
BrandHusky Rack & Wire

Warranty

Warranty1 yr