Howard Leight™ MXM-30 MAXIMUM® Ear Plugs, Disposable, NRR 33, Corded, 100 Pairs/Box
|
Questions & Answers (0)
Product Description
Howard Leight MXM-30 MAXIMUM® Ear Plugs, Disposable, NRR 33, Corded, 100 Pairs/Box
MAXIMUM® provides superior noise-blocking performance in a single-use earplug. The world's most-used polyurethane foam earplug. Contoured bell-shape is easier to insert, resists tendency to back-out of ear canal. Polyurethane foam enhances comfort, especially for long-term wear. Smooth, soil-resistant closed-cell foam skin prevents dirt build-up.
MAXIMUM® provides superior noise-blocking performance in a single-use earplug. The world's most-used polyurethane foam earplug. Contoured bell-shape is easier to insert, resists tendency to back-out of ear canal. Polyurethane foam enhances comfort, especially for long-term wear. Smooth, soil-resistant closed-cell foam skin prevents dirt build-up.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Assembly Required | No |
| Noise Reduction Rate (NRR) | 33 dB |
| Series | Max® |
| Metal Detectable | No |
| Earplug Cord Material | Polycord |
| Cord Band Color Family | Blue |
| Ear Plug Shape | Bell |
| Description | Max® Disposable Ear Plugs, Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | MAX-30 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Corded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Honeywell |