Ballymore Max Heavy Duty Scissor Lift Table, Hand Operated, 8000 lb. Capacity, 48" x 36", 230V
Write a Review
|
Questions & Answers (0)
Product Description
The Max Heavy Duty lift table doesn't have just a few more thousand pound capacity than the standard Max-Lift, it was completely reengineered from the ground up to create the most rugged lift possible for extra heavy duty industrial applications.
The base frame and platform are taller as a result of the larger rollers used. The upper rollers feature a roller bridge plate for added structural stability. Thicker steel is used in both the platform top as well as the uniquely shaped scissor arms. 5"" bore double clevis mounted cylinders keep the hydraulic pressure low enabling internal mounting of the 3 HP power unit.
The Max Heavy Duty is built-to-order in the USA using US steel and components.
The base frame and platform are taller as a result of the larger rollers used. The upper rollers feature a roller bridge plate for added structural stability. Thicker steel is used in both the platform top as well as the uniquely shaped scissor arms. 5"" bore double clevis mounted cylinders keep the hydraulic pressure low enabling internal mounting of the 3 HP power unit.
The Max Heavy Duty is built-to-order in the USA using US steel and components.
PRICE
$15,489.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Lowered Height | 9-1/2 in |
| Raised Height | 44 in |
| Weight Capacity | 8000 lbs |
| Weight | 1785 lbs |
| Platform Width | 36 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue/Yellow |
| Lift Type | Hydraulic |
| Series | Max Heavy Duty |
| Voltage | 230 V |
| Control | Hand Operated |
| Lift Time | 29 Seconds |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | BM-MHD230-8K-44R-3648-H |
| Duty | Heavy |
| Motor Horsepower | 3 HP |
| Brand | Ballymore |