Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3181271

MPN #: RT-PLD-5K

Ballymore Rough Terrain Powered Portable Loading Dock, 56" Raised Height Platform, 5000 lb. Capacity

Product Description
The Rough Terrain Portable Loading Dock (RT-PLD-5k) is designed for efficiently lifting heavy products onto truck beds. This fully powered dock ensures reliable performance in rugged environments. Its treaded RT solid tires provide stability and maneuverability on uneven surfaces. The RT-PLD-5k offers a secure and efficient loading process, making it ideal for challenging work sites where safety and efficiency are crucial.

Features:
  • Powered in forward or reverse directions
  • All-in-one control handle for loading dock steering, movement forward and reverse and platform raising and lowering
  • Heavy Duty Capacity– 5,000 lbs.
  • Rough Terrain Treaded RT Solid Tires
  • Extra large platform designed to address a wide variety of products
  • Numerous safety features including emergency stop button
  • Convenient 110 volt charging
  • Extendable side rails
  • Battery power indicator
  • Built in cycle counter
  • Pushable/Drivable: Drivable


PRICE
$16,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length104 in
Width95 in
Lowered Height52 in
Raised Height56 in
Weight Capacity5000 lbs
Weight3462 lbs
Platform Width59 in
Platform Length75 in

Product Details

Assembly RequiredNo
TypePortable Loading Dock
ColorBlack
ControlHand Operated
OperationBattery Powered
Manufacturers Part NumberRT-PLD-5K
BrandBallymore