Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3169025

MPN #: BM-MS-2K-55R-2564-F

Ballymore Max-Lift Standard Scissor Lift Table, Foot Operated, 2000 lb. Capacity, 64"L x 25"W, 115V

Product Description
The best value in lift tables with unparalleled features. Reduces awkward bending and lifting since the work load is always at the correct level. The possibility of back injuries is also reduced and productivity is increased. The MAX-Lift is a superior scissors lift table currently offered in the 2,000 - 6,000 lb. capacity range with a vertical travel range from 24" to 60" and can satisfy most applications. The MAX-Lift Scissor Lift Table has a vertical travel range from 24" to 60" and can satisfy most applications. The MAX-Lift Specifications coupled with its unique Features raise the MAX-Lift Scissor Lift Table above any other.

Features:
  • Zerk Fittings: On camroller and pivot points. Regreasable. Lasts longer than lifetime lubricated bearings. Easily serviced
  • 15 Min. Motor: Intermittent duty. Able to be run for 15 minutes of every hour. Suitable for medium and high cycle applications
  • Trapped Rollers: Captured 'Lift-Lok' secures top and base leg rollers and allows for easy maintenance access when lowered
  • Teflon Seals: Extends cylinder life by reducing friction and wear. Faster stroke speeds than rubber. High chemical resistance
  • Internally mounted 1.5 HP 230/460-3-60 intermittent duty TENV super torque motor
  • 115V operating control voltage
  • NEMA constant pressure. Magnet backed up-down push button control station with 10' straight or coiled power cord (connector not included)
  • Cylinders with internal stops
  • Integral safety restraint maintenance bars
  • S.A.E. hoses and fittings
  • NEMA - 1 prewired controls and electrical connectors. Control box contains contactor, control transformer, thermal overload and fuse
  • Hard, chrome plated, polished shafting hydraulic cylinder piston rods
  • Surfaces degreased, descaled and finished with Safety Yellow and Blue enamel
  • Smooth steel top with yellow and black safety strips
  • Internal gear pump with check valve, relief valve, solenoid valve
  • Includes hydraulic oil and filter


PRICE
$6,719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Lowered Height7-5/8 in
Raised Height55 in
Weight Capacity2000 lbs
Weight1000 lbs
Platform Width25 in
Platform Length64 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeElectric-Hydraulic
SeriesMax-Lift
Voltage115 V
ControlFoot Operated
Lift Time20 Seconds
MaterialSteel
OperationPowered
Phase1/3
Manufacturers Part NumberBM-MS-2K-55R-2564-F
Motor Horsepower1-1/2 HP
BrandBallymore

Warranty

Warranty2 yr