- Low pressure polyurethane foam expands gently for comfortable long-term wear
- Contoured T-shape for easy insertion and wear
- Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
Howard Leight™ Maximum® Disposable Earplugs, Uncorded, LPF-1-D, 500 Pairs/Box
Write a Review
|
Questions & Answers (0)
Product Description
MAXIMUM LOW PRESSURE FOAM EAR PLUG REFILL F/DI
PRICE
$179.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.01 lb lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 30 dB |
| Series | Maximum® |
| Metal Detectable | No |
| Ear Plug Shape | Contoured |
| Description | Maximum® Disposable Earplugs, Uncorded |
| Package Quantity | 500 Pairs |
| Ear Plug Color Family | Green |
| Manufacturers Part Number | LPF-1-D |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane Foam |
| Disposable/Reusable | Disposable |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI |