Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WB436710

MPN #: DPAS-1

Howard Leight™ DPAS-1 AirSoft® Ear Plugs, Reusable, NRR 27, Uncorded, 100 Pairs/Box

Product Description
Howard Leight DPAS-1 AirSoft® Ear Plugs, Reusable, NRR 27, Uncorded, 100 Pairs/Box

Howard Leight AirSoft Multiple-Use Earplug features an advanced air pocket design with internal noise blocking fins. The four-flange profile creates better a seal in the ear canal. With less pressure in the ear canal, user eliminates that "plugged up" feeling. With rounded flanges, the tapered shape creates a more comfortable fit. The firm stem facilitates easy insertion and removal. This model feature outstanding noise-blocking protection. Recommended Industries are agriculture, chemical, food service, forestry, government, law enforcement, manufacturing, medical, military, mining, municipal services, oil and gas, pharmaceutical, steel and metals, transportation, utilities and welding.

Regulations:
  • 29 CFR 1910.95 - OSHA Occupational Noise Exposure (US)
  • ANSI S3.19-1974 - Attenuation Test Protocol (US)
  • Part II, (R.S.C. 1985, c. L-2) - Occupational Noise Standard (CAN)
  • Z94.2-1994 - Attenuation Test Protocol (CAN)
  • 2003/10/EC - EU Hearing Directive
  • 89/686/EEC - European Directive/PPE
  • Category II - EC Category PPE
  • EN 352-2:1993 - EU Standards
  • NOHSC: 1007 (2000) - National Standard for Occupational Noise (AUS/NZ)
  • AS/NZS 1270:2002 - Attenuation Test Protocol (AUSNZ)
  • NR 15 - Security and Health of Work, Annexes 1 and 2, n°3.214/1978 - Occupational Noise Regulations (BR)
PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Assembly RequiredNo
Noise Reduction Rate (NRR)27 dB
SeriesAirSoft®
Metal DetectableNo
Ear Plug ShapeFlanged
DescriptionAirSoft® Reusable Earplug, Uncorded
Package Quantity100 Pairs
Ear Plug Color FamilyBlue
Manufacturers Part NumberDPAS-1
Ear Plug PackagingCarrying Case
Corded/BandedUncorded
Ear Plug MaterialTPE
Disposable/ReusableReusable
BrandHoneywell