Jackson Safety® H10 Disposable Earplugs, Uncorded, NRR 31 dB
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Uncorded Foam Ear Plug, 31dB NRR, Orange, Universal Size.
PRICE
$71.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 31 |
| Ear Plug Shape | Bullet |
| Package Quantity | 1 |
| Ear Plug Color Family | Orange |
| Description | Uncorded Disposable Earplugs |
| Series | H10 |
| Manufacturers Part Number | 25708 |
| Corded/Banded | Uncorded |
| Ear Plug Material | Foam |
| Disposable/Reusable | Disposable |
| Brand | Jackson Safety |