Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion Max Seating™ Folding Table, Particleboard Core/T-Mold, 72"L x 30"W, Montana Walnut

Product Description
✓ Folds easily for compact storage
✓ Strong 16-gauge steel frame with a textured black powder coat finish
✓ Durable walnut top with smooth laminate finish and protective edge trim

The Interion® 72"L x 30"W Max Seating™ Folding Table is a space-saving solution for creating seating space in banquet halls, seminar spaces, dining halls, and more. Built for lasting durability, this lightweight folding table is equipped with a 16-gauge steel frame, reinforced steel joining plates, and a ¾"-thick tabletop with a smooth laminate finish and protective trim. It features an easy-fold design for compact storage, proprietary leg clips that secure the legs when folded, and nylon corners with standoffs for worry-free stacking. Designed for comfortable seating on all sides, this table features 14-gauge steel legs that are installed at the far corners to reduce obstructions and maximize seating space.

  • 2-point welded leg brace
  • Supports up to 500 lbs.
  • Auto-engage locking mechanism
  • High-impact, non-marring spring steel flower glides
  • PRICE
    $605.00

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width30 in
    Height29 in
    Weight Capacity500 lbs

    Product Details

    Assembly RequiredNo
    Frame Color FamilyBlack
    SeriesMSFT
    Top Color FamilyMontana Walnut
    FoldableYes
    DescriptionFolding Table
    Package Quantity1
    Frame MaterialSteel
    Leg Type4-Legged
    Manufacturers Part NumberINT-MSFT3072PBTMWT
    ShapeRectangle
    Top MaterialParticleboard/Laminate
    BrandInterion by Global Industrial

    Warranty

    Warranty10 yr