Correll Adjustable Height Melamine Folding Table, 24" x 48", Walnut
|
Questions & Answers (0)
Product Description
Economical Adjustable Height Melamine Top Folding Table for Light to Moderate Duty Office, Shop, or Break Room use. Height adjusts from 22" to 32" in 1" increments. Just place foot on Pedestal and lift Top to raise, squeeze Leg Locks to lower. Melamine top on 5/8" High Density Particle Board Core. 1" 18-gauge steel pedestal legs. 1-5/8", one-piece steel apron. Mar-proof Plastic Foot Caps & Edge Molding. Automatic Lock-Open Mechanism. Brown enamel finished frame. Walnut finish top.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 22 - 32 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Brown |
| Top Color Family | Walnut |
| Foldable | Yes |
| Style | Adjustable Height |
| Description | Melamine Folding Table |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | CFA2448M-01 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Correll |
Warranty
| Warranty | 1 yr |