Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3151441

MPN #: MSFT60RDPBTMWT

National Public Seating® Max Seating™ Round Folding Table, 60"L x 60"W, Montana Walnut

Product Description
The NPS® Max Seating™ Folding Table is the superior choice for a lightweight, industrial-grade wooden folding table. With its unitized 1-1/4" squared legs installed to the far corners of the tabletop and an Auto-Engage locking mechanism, these tables are engineered for easy setup, ultimate durability, and maximum seating space in an elegant setting. Designed and engineered by our team in New Jersey, the patent pending Max Seating™ folding tables provide a perfect solution for banquet, seminar and dining hall settings. Offering ultimate seating space and rock-solid leg stability, these tables are the perfect choice for your folding table needs.

Features:
  • 3/4" thick particleboard core with HPL surface and T-molding
  • 16 gauge C-channel frame design with textured black powder coating
  • 16 gauge steel joining plates
  • 14 gauge 1-1/4" square leg tubing
  • 2-point welded leg brace
  • Auto-Engage locking mechanism
  • Proprietary leg clips secure legs when folded
  • 14 gauge stability-boost leg brackets
  • Nylon stacking corner with standoff for worry-free stackability
  • Legs at table corners for max seating
  • High-impact, non-marring spring steel flower glides
  • Folding/locking mechanisms exceeded 7,000 cycle tests
  • 10 Year Warranty


PRICE
$879.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height29 in
Weight Capacity500 lbs

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
SeriesMSFT
Top Color FamilyWalnut
FoldableYes
DescriptionFolding Table
Package Quantity1
Frame MaterialSteel
Leg Type4-Legged
Manufacturers Part NumberMSFT60RDPBTMWT
ShapeRound
Top MaterialParticleboard
BrandNational Public Seating

Warranty

Warranty10 yr