Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gorilla

Model # :WBB3140145

MPN #: 8212302

Gorilla® Max Strength Construction Adhesive Glue, 9 oz. Capacity, Clear - Pkg Qty 12

Product Description
Our Strongest construction adhesive, Max Strength Clear combines the strength and versatility you have come to expect from Gorilla® with a crystal clear, easy to use, non-foaming formula.

Features:
  • Our Strongest Construction Adhesive Formula - 2X Stronger than Gorilla® Heavy Duty Construction Adhesive Ultimate
  • Glue Type : Hybrid Adhesive
  • Dries Crystal Clear
  • 100% Waterproof - Works Under Water
  • All Weather - Incredibly Durable
  • Repositionable
  • Gap Filling
  • Paintable
  • Easy to Dispense
  • Meets ASTM D3498 and AFG-01
  • VOC Compliant
  • Low Odor
  • Non-Foaming Formula
  • Bonds: Glass, Ceramic, Stone, Tile, Wet Surfaces, Landscaping, Decks, Trim/Molding, Metal, and More.


PRICE
$228.00  Sold in packages of 12 / $19.00 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 oz.

Product Details

TypeConstruction Adhesive Glue
Capacity9 oz. gal
Glue TypeConstruction Adhesive
Package Quantity12
Manufacturers Part Number8212302
Indoor/OutdoorInterior, Exterior
BrandGorilla