Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3140070

MPN #: 104404

Gorilla® Ultimate Wood Glue, 8 oz. Capacity, White - Pkg Qty 6

Product Description
Our most durable wood glue, this Ultimate formula is 100% waterproof and incredibly strong, but still easily cleans up with water. It is great for outdoor applications where temperatures or moisture might be a concern, as well as interior projects that could benefit from the extended working time and high strength.

Features:
  • WATERPROOF: Passes the ANSI/HPVA Type 1 water-resistance.
  • EXTENDED WORKING/OPEN ASSEMBLY TIME: Up to 15 minutes.
  • REQUIRES ONLY 20-30 MINUTES of CLAMP TIME: Fully cured in 24 hours.
  • LOW APPLICATION TEMP: As low as 50°F
  • INCREDIBLY STRONG & DURABLE: Withstands exposure to water, sun, and extreme temperatures.
  • DRIES NATURAL COLOR: No Foam
  • Easily Cleans Up with Water sandable & Paintable


PRICE
$64.50  Sold in packages of 6 / $10.75 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz.

Product Details

TypeAdhesive
Glue TypeWaterbased PVA
Package Quantity6
ColorWhite
Manufacturers Part Number104404
BrandGorilla