Gorilla Super Glue Gel 15G
Write a Review
|
Questions & Answers (0)
Product Description
Gorilla Super Glue Gel, 15 Grams
Gorilla Super Glue Gel is an easy-to-use, thicker and more controlled formula great for multiple surfaces and vertical applications compared to the liquid Gorilla Super Glue. Developed for long-lasting repairs in an instant, the clear glue dries in 10-45 seconds. This super glue gel is specially formulated to absorb drops and impacts.
The super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more. In addition to its high performance formula, we've added an anti-clog cap with a metal pin inside to ensure an airtight seal for maximum reusability. It's Gorilla tough, every time.
*Not recommended for use on polyethylene or polypropylene plastic or similar materials.
Gorilla Super Glue Gel is an easy-to-use, thicker and more controlled formula great for multiple surfaces and vertical applications compared to the liquid Gorilla Super Glue. Developed for long-lasting repairs in an instant, the clear glue dries in 10-45 seconds. This super glue gel is specially formulated to absorb drops and impacts.
The super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more. In addition to its high performance formula, we've added an anti-clog cap with a metal pin inside to ensure an airtight seal for maximum reusability. It's Gorilla tough, every time.
*Not recommended for use on polyethylene or polypropylene plastic or similar materials.
PRICE
$11.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 g |
Product Details
| Type | Glue |
| Glue Type | Super Glue |
| Package Quantity | 1 Each |
| Description | Super Glue Gel |
| Color | Clear |
| Manufacturers Part Number | 7600103 |
| Brand | Gorilla |